Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black Dots/Yellow, PK100
Mfr # 4518YBK20204-200
Zoro # G4717325
original price:
$13.78
18% off
new price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Polka Dots
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Product Information
- Brand Zoro Select
- MFR # 4518YBK20204-200
- Zoro # G4717325
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Details
Color | Black/Yellow |
Item | Marking Flag |
Pattern | Polka Dots |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications |
Material | Vinyl, 18" Wire Staff |
Flag Color | Black/Yellow |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Black/Yellow, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Polka Dots, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45168)
- LANG TOOLS 3 Pc. Hose Pin. Off Pliers Set (1500)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4518WR20204-200)
- ZORO SELECT Marking Flag, Pink, Blank, Vinyl, PK100 (2321PG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- Zoro Select Chalk Line Reels