Shop All Platform Lifts
Zoro Select
Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control
Mfr # 260010
Zoro # G9808057
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,714.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/2 in
- Overall Length 32 in
- Overall Width 30 in
- Color Red
- Load Capacity 750 lb
Product Information
- Brand Zoro Select
- MFR # 260010
- Zoro # G9808057
- UPC # 678655634774
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 60 1/2 in |
Overall Length | 32 in |
Overall Width | 30 in |
Platform Length | 22 in |
Rear Caster Dia. | 8 in |
Platform Width | 30 in |
Rear Wheel Dia. | 8 in |
Manufacturers Warranty Length | 1 yr |
Front Wheel Dia. | 3 1/2 in |
Lifting Height Max. | 54 in |
Front Caster Dia. | 3 1/2 in |
Lifting Height Min. | 5 3/4 in |
Overall Height with Platform Lowered | 60 1/2 in |
Overall Height with Platform Raised | 60 1/2 in |
Lifting Height Range | 5 3/4 in to 54 in |
Caster Wheel Width | 1 1/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Stowed Length | 22 in |
Stowed Height | 60 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Maximum Lifting Height | 54 in |
Overall LxWxH | 32 in x 30 in x 60 1/2 in |
Platform LxW | 22 in x 30 in |
Minimum Lifting Height | 5 3/4 in |
Length | 32 in |
Depth | 60.5 in |
Description
Manual Platform Lift Trucks, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 22 in, Platform Width 30 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 18 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 30 in, Frame Material Steel, Platform Material Aluminum, Base Material Steel, Axle-Mounted Wheel Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Cargo Strap, Ratchet, 6ft x 2In, 1333lb, PK2 (34414)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (04375)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2020-FW)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW6)
- EKKO Battery, For Use With EB12E-138 (EB12E-138 / DC100AH-12V)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- Zoro Select Platform Lifts