Shop All Platform Lifts
Zoro Select
Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control
Mfr # 260008
Zoro # G9005473
product price: $1,354.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 48 1/2 in
- Overall Length 32 in
- Overall Width 22 1/2 in
- Color Red
Product Information
- Brand Zoro Select
- MFR # 260008
- Zoro # G9005473
- UPC # 678655634767
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 48 1/2 in |
Overall Length | 32 in |
Overall Width | 22 1/2 in |
Platform Length | 16 in |
Front Wheel Dia. | 3 1/2 in |
Rear Caster Dia. | 4 in |
Lifting Height Max. | 40 in |
Platform Width | 20 in |
Manufacturers Warranty Length | 1 yr |
Lifting Height Min. | 5 3/4 in |
Rear Wheel Dia. | 4 in |
Front Caster Dia. | 3 1/2 in |
Stowed Length | 32 in |
Overall LxWxH | 32 in x 22 1/2 in x 48 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall Height with Platform Raised | 48 1/2 in |
Platform LxW | 16 in x 20 in |
Overall Height with Platform Lowered | 48 1/2 in |
Caster Wheel Width | 1 1/8 in |
Minimum Lifting Height | 5 3/4 in |
Lifting Height Range | 5 3/4 in to 40 in |
Maximum Lifting Height | 40 in |
Caster Wheel Dia. | 3 1/2 in |
Stowed Height | 48 1/2 in |
Depth | 60.5 in |
Length | 32 in |
Description
Manual Platform Lift Trucks, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 40 in, Platform Length 16 in, Platform Width 20 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 15 in, Overall Height with Platform Raised 48 1/2 in, Overall Length 32 in, Overall Width 22 1/2 in, Frame Material Steel, Platform Material Aluminum, Base Material Steel, Axle-Mounted Wheel Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- BROWNING Split Taper B Sheaves-600 (6TB90 KWY 1/2 X 1/4)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2020-FW)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb. Load Capacity, Foot Pump Lift Control (4ECW7)
- Zoro Select Lifting Trucks