Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 1111 x 689 GAV
Zoro # G5413226
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 1111
- Closer Type Hold Open
Product Information
- Brand Zoro Select
- MFR # 1111 x 689 GAV
- Zoro # G5413226
- UPC # 049306852289
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2 5/8 in |
Housing Height | 1-7/8 in |
Housing Length | 9 1/16 in |
Spring Size | Adjustable 1 to 4 |
Exterior Door Width | 36 in |
Interior Door Width | 48 in |
Description
Door Closer, GAV 1111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, Vintage Bronze, Black concave rubber bumper (DS-W1 11P)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- STRYBUC 24in Channel Balance (62FC-24C-5)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Bronze (1111 x 690 GAV)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Aluminum (3100 BCPAHO 689)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA BC PA)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALRH)
- Zoro Select Door Closers