Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 1101BF x 689 GAV
Zoro # G5413269
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 1101
- Closer Type Non Hold Open
Product Information
- Brand Zoro Select
- MFR # 1101BF x 689 GAV
- Zoro # G5413269
- UPC # 049306852272
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-5/8" |
Housing Height | 1-7/8" |
Housing Length | 9-1/16" |
Interior Door Width | 48 in |
Exterior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Description
Door Closer, GAV 1101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 28" Bottom Width x 29 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead (CRH03X28BE)
- ILCO Ilco: Key Blanks, 1A1H1 (ILCO-1A1H1)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- ILCO Ilco: Key Blanks, LF25 L&F CANADA POST OFFICE (ILCO-LF25)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (1101BF x 690 GAV)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Aluminum (3100 BCDSHO 689)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA BC PA)
- ZORO SELECT Manual Hydraulic GAV 2731 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- Zoro Select Door Closers & Accessories