Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, M3, For Use With 5TUW4
Mfr # 5TUW9
Zoro # G0595043
original price:
$5.39
9% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M3
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Size 3mm
- Construction Steel
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5TUW9
- Zoro # G0595043
- UPC # 190735873670
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M3 |
Size | 3mm |
Compatible Thread Size | M3 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Construction | Steel |
Material | Steel |
Thread Type | Coarse |
For Use With | 5TUW4 |
Product Type | Mandrel |
Compatible Tool Type | Mandrel |
System of Measurement | Metric |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M3, Material Steel, System of Measurement Metric, Compatible with Grainger Part Number 5TUW4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M5 x 0.80 mm (1700M5X.8NO3)
- CLESCO 5/8" ID Motor Shaft Arbor Standard Type - Deluxe Style, Al-5 (AL-5)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, 6-32 (3532-6GHIP)
- ZORO SELECT Hand Tool M6, 60mm, RNHT (RNHT-M6-KIT)
- ZORO SELECT Insert Install Tool, 3/4, 7/8, M20, M22 (5XA46)
- GREENLEE Accessory Kit-3/16 Fishtape (35750G)
- Zoro Select Thread Insert Tools