Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 8-32, For Use With 5TUR2
Mfr # 5TUV4
Zoro # G2361265
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Construction Steel Alloy
- Size 8-32
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 5TUV4
- Zoro # G2361265
- UPC # 190735873564
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Size | 8-32 |
Compatible Thread Size | #8-32 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Construction | Steel Alloy |
Material | Steel |
Thread Type | Coarse |
Includes | M4 Fixing Screw |
For Use With | 5TUR2 |
Shop By | Closeouts |
Product Type | Mandrel |
System of Measurement | Inch |
Compatible Tool Type | Mandrel |
Description
Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size #8-32, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUR2, Includes M4 Fixing Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-264 Dead Blow Pave Sledge, 9 Lb (21-264)
- KRAFT TOOL Blue Steel Standard Wide Handle, 14" x 3 (DW654)
- K-TOOL INTERNATIONAL K Tool International KTI41827 Metric Combination Wrench (KTI41827)
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9671)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Insert Install Tool, Prewinder, M4 x 0.7 (3520-4.00HIP)
- ZORO SELECT Hand Tool, Ratchet, 10-32, 1/4, 5/16, 3/8 (DRHT-I)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- Zoro Select Fastening Tools