Shop All Thread Insert Tools
Zoro Select
Mandrel, Coarse, 5/16-18, Use With 5TUW5
Mfr # 5PWY7
Zoro # G0900733
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/16"-18
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Construction Steel
- For Use With 5TUW5
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 5PWY7
- Zoro # G0900733
- UPC # 190735870563
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-18 |
Size | 5/16-18 |
Compatible Thread Size | 5/16"-18 |
Details
Item | Mandrel |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Construction | Steel |
For Use With | 5TUW5 |
Thread Type | Coarse |
Material | Steel |
Product Type | Mandrel |
Compatible Tool Type | Mandrel |
System of Measurement | Inch |
Description
If you need to install internal thread inserts, the Zoro SELECT 5PWY7 Mandrel is your best bet. It has a 5/16-18 coarse thread size and is compatible with the Zoro SELECT 5TUW5 Insert Tool. The threaded insert tool is made from steel for durability. This coarse threaded mandrel measures 5/16" in diameter and 18 threads per inch. It can be used to install both external and internal thread inserts. When it comes to getting quality tools at affordable prices, you will definitely want to invest in the Zoro SELECT 5PWY7 Mandrel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ball Bearing (59945)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit (48-32-4561)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 3mm (48-89-4805)
- HHIP MT1 Medium Duty Live Center (3900-5001)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 (3534-5/16HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- ZORO SELECT Internal thread repair tool with 2-3/4 - 3-3/16" capacity (NES27)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- Zoro Select Fastening Tools