Shop All Stainless Steel Pipe Fittings
Zoro Select
Male Tee, 304 SS, 1/8"Pipe Size, NPT
Mfr # ZUSA-PF-7890
Zoro # G600420915
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Tee
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Color Silver
- Application Air, Natural Gas, Oil, Potable Water, Steam
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7890
- Zoro # G600420915
- UPC # 193005127237
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Male Tee |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Standards | ANSI B31.1 |
Color | Silver |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Includes Seal | No |
Fitting Side B Type | NPT |
Maximum Operating Pressure | 9,400 psi |
Fitting Side C Pipe Threading | 27 |
Fitting Side B Pipe Threading | 27 |
Fitting Side C Gender | Male |
Low Lead Compliance Level | Compliant |
Fitting Side C Type | NPT |
Material Grade | 304 |
Fitting Side A Pipe Threading | 27 |
Fitting Side A Gender | Male |
Fitting Side B Gender | Male |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Description
Male Tee, Stainless Steel, 304, 1/8 in, Male, NPT, 27, 1/8 in, Male, NPT, 27, 1/8 in, Male, NPT, 27, 9,400 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant (5609-PART07)
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-12)
- TOTO Manual Flushing Button (TH559EDV506)
- KOHLER Ring, Stabilizer (75962)
- ZORO SELECT Male Tee, 304 SS, 1/4"Pipe Size, NPT (ZUSA-PF-7891)
- ZORO SELECT 1-1/4" FNPT 304 SS 90 Degree Elbow (409E111N114)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 316 SS (ZUSA-PF-2684)
- ZORO SELECT 1-1/2" MNPT 316 SS Hex Plug (60HP112N112)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381032430)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 40 (4381015870)
- Zoro Select Stainless Steel Pipe Fittings