Shop All Stainless Steel Pipe Fittings
Zoro Select
Male Tee, 304 SS, 1/4"Pipe Size, NPT
Mfr # ZUSA-PF-7891
Zoro # G400420924
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Tee
- Pipe Fitting Material Stainless Steel
- Color Silver
- Standards ANSI B31.1
- Application Air, Natural Gas, Oil, Potable Water, Steam
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7891
- Zoro # G400420924
- UPC # 193005127244
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Male Tee |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Color | Silver |
Standards | ANSI B31.1 |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Includes Seal | No |
Fitting Side C Type | NPT |
Fitting Side C Pipe Threading | 18 |
Fitting Side B Type | NPT |
Fitting Side C Gender | Male |
Fitting Side B Pipe Threading | 18 |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Fitting Side A Gender | Male |
Fitting Side A Pipe Threading | 18 |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 7,500 psi |
Description
Male Tee, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 2 in Pipe Size (8220G031)
- MAID-O-MIST Jacobus #5 1/8" Angle (Jacobus #5 1/8" Angle)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- ZORO SELECT Male Tee, 304 SS, 1/8"Pipe Size, NPT (ZUSA-PF-7890)
- ZORO SELECT 1" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001324)
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001820)
- ZORO SELECT 1/8" FNPT 304 SS Coupling (2UA48)
- ZORO SELECT 1-1/2" FNPT 304 SS 90 Degree Elbow (409E111N112)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- Zoro Select Stainless Steel Pipe Fittings