Shop All Spherical Rod Ends
Zoro Select
Male Rod End, 3/8-24 x 3/8-24, RH
Mfr # 5RKE5
Zoro # G2340585
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Male Thread Stud
- Thread Right Hand
- Thread Size 3/8"-24 x 3/8"-24
- Housing Cadmium Plated Steel
- Dimension A 3/8"-24 x 3/8"-24
Product Information
- Brand Zoro Select
- MFR # 5RKE5
- Zoro # G2340585
- Country of Origin Unknown
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 x 3/8"-24 |
Dimension A | 3/8"-24 x 3/8"-24 |
Bore Diameter | 3/8 in |
Shank Thread Size | 3/8"-24 |
Ball Stud Thread Size | 3/8"-24 |
Details
Type | With Male Thread Stud |
Thread | Right Hand |
Housing | Cadmium Plated Steel |
Item | Spherical Rod End |
Bearings | Steel Case Hardened, Tin Nickle Plated Ball |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Ball Material | Steel |
Housing Material Finish | Cadmium Plated |
Shank Thread Direction | Right Hand |
Ball Stud Thread Direction | Right Hand |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Application | Clutch and Throttle Linkage |
Description
Spherical Rod End, System of Measurement Inch, Ball Stud Thread Size 3/8 In.-24, Bore Diameter 3/8 in, Shank Thread Size 3/8 In.-24, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Application Clutch and Throttle Linkage, Ball Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC HT Flushface Female Coupler, 1-5/16-12 Nominal, Female O-Ring Boss End Style, Steel (8HTOF8)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- ZORO SELECT Female Rod End, #10-32, RH (5RKA3)
- ZORO SELECT Female Rod End, 1/2-20, LH (5RKC0)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, LH (5RKC8)
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- Zoro Select Spherical Rod Ends