Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Male Luer Lock Blank, Plated Brass Silver
Mfr # G515
Zoro # G7521604
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- For Use With Luer Lock Products
- Color Silver
- Material Plated Brass
- Application Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Product Information
- Brand Zoro Select
- MFR # G515
- Zoro # G7521604
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Details
Item | Male Luer Lock Blank |
Type | Male |
For Use With | Luer Lock Products |
Color | Silver |
Material | Plated Brass |
Application | Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks |
Fitting Material | Brass |
Description
Male Luer Lock Blank, Fitting Material Brass, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Teflon Tape, 3/4"X520" (3133)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- NEWBORN Pneumatic Caulk Gun, 10 oz, Aluminum, Black (710AL-12)
- ELMERS Instant Adhesive, Clear, 1 lb, Bottle (2022931)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Pink/White (5FVN1)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX6)
- ZORO SELECT Female Luer Barb Adapter, 316 stainless steel Silver (G530)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Black/White (5FVN3)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV5)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX8)
- ZORO SELECT Male Luer 1/4-28, 316 stainless steel Silver (G527)
- Zoro Select Dispensing Syringe Needles, Tips & Caps