Shop All Push-to-Connect Tube Fittings
Zoro Select
Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK
Mfr # 6MN12
Zoro # G5828365
product price: $41.19
/pk 10, $4.12/ea
$41.19
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Flare
- Tube Size 3/8 in
- Max. Pressure 250 psi
Product Information
- Brand Zoro Select
- MFR # 6MN12
- Zoro # G5828365
- Country of Origin Italy
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Thread Size | 10/32 |
Fitting Side B Pipe Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Flared, Fitting Side B Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 10/32, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Finish/Coating Nickel Plated
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164929ORB)
- MOEN COMMERCIAL Metering, 8" Mount, Commercial 3 Hole Low Arc Bathroom Faucet (8889)
- TOTO White Push Rod For Full Flush 160Mm For (9AU186)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-60-G)
- ZORO SELECT Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- ZORO SELECT Male Elbow, 1/2 in Tube Size, Brass, Silver (22FR90)
- ZORO SELECT Tee, 3/4 in Tube Size, Brass, Brown (75024LF)
- ZORO SELECT Cap, 3/4 in Tube Size, PEX, Brown (75029LF)
- ZORO SELECT Coupling, 1/2 in x 1/2 in Tube Size, Brass, Brown (75011LF)
- ZORO SELECT Coupling, 1/2 in Tube Size, Brass, Brown (75194LF)
- LEGEND VALVE 1/2" SMART CLICK COUPLING (465-223)
- Zoro Select Tube Fittings