Shop All Garden Hose Fittings
Zoro Select
Male Adapter, Low Lead Brass, 500 psi
Mfr # 707478-120808
Zoro # G1818446
original price:
$10.69
5% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type GHT x NPT
- Number of Outlets 2
- Operating Temp. Range -65 Degrees to 250 Degrees F
Product Information
- Brand Zoro Select
- MFR # 707478-120808
- Zoro # G1818446
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1 3/8 in |
Description
Garden Hose Adapter, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, Overall Length 1 3/8 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Includes Hose Fitting B 1/2 in (1/2 in SWT)
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Chain Multi Speed (7122148)
- AFTERMARKET Water Pump Seal (K915330)
- TRUPER Wheelbarrow Wedge Wd (MG-Wedge)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1208)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1208)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1204)
- ZORO SELECT Cap, Low Lead Brass, 500 psi, 3/4 in.GHT (707404-12)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1206)
- ZORO SELECT Female Swivel, 1/2 x 3/4 In. (707401-1208)
- ORBIT SPRINKL POPUP 2""PRO HALF (54534)
- Zoro Select Garden Hose Fittings