Shop All Push-to-Connect Tube Fittings
Zoro Select
Male Adapter, 1/4 in Tube Size, Brass, Silver
Mfr # 22FR79
Zoro # G6125621
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x UNF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 10/32 in
Product Information
- Brand Zoro Select
- MFR # 22FR79
- Zoro # G6125621
- UPC # 190735427491
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 10/32 in |
Pipe Size (Fittings) | 10/32" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 10/32 |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Oils, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 10/32, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape Straight Adapter, Release Type Ring, Finish/Coating Nickel Plated
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE White Wooden Bathroom Cabinet with Double Doors and Adjustable Shelves Modern Vanity Storage (QI004028.WT)
- APG 3" X 4" Aluminum Part A (3E3040AAL)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- ZORO SELECT Female Adapter, 1/4 in Tube Size, Brass, Silver (22FR73)
- ZORO SELECT Coupling, 1 in x 3/4 in Tube Size, Brass, Brown (75179LF)
- ZORO SELECT Male Adapter, 3/4" Tube Size, Brown (UIP134)
- ZORO SELECT Male Adapter, Stainless Steel, Not Applicable (SS822MR)
- ZORO SELECT Bulkhead Union, 1/2 in Tube Size, Brass, Silver (22FR69)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- Zoro Select Push-to-Connect Tube Fittings