Shop All Cart, Truck & Dolly Parts
Zoro Select
Maintenance Kit, Use w/32 In System
Mfr # 13F530
Zoro # G4265414
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heating Element, Lower Tape and Cover Tape
- For Use With Mfr. Model Number Heat Activated Shrink Wrap Film 32 In System
- For Use With Heat Activated Shrink Wrap Film 32 In System
- Shop By Closeouts
Product Information
- Brand Zoro Select
- MFR # 13F530
- Zoro # G4265414
- UPC # 190735386712
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Maintenance Kit |
Includes | Heating Element, Lower Tape and Cover Tape |
For Use With Mfr. Model Number | Heat Activated Shrink Wrap Film 32 In System |
For Use With | Heat Activated Shrink Wrap Film 32 In System |
Shop By | Closeouts |
Description
Maintenance Kit, Includes Heating Element, Lower Tape and Cover Tape, For Use With Mfr. Model Number Heat Activated Shrink Wrap Film 32 In System, For Use With Heat Activated Shrink Wrap Film 32 In System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 1 in W, Nylon, Yellow (EE1601NFX14)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (19G817)
- ZORO SELECT Shelving, Zinc, 18x36 (MHL1836ZG)
- ZORO SELECT Spring, D601 (D601)
- ZORO SELECT Y - Seal (D105)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- ZORO SELECT Maintenance Kit, 12 In (5ZZ38)
- ZORO SELECT Sealer Repair Kit (5ZZ48)
- ZORO SELECT Wheel, Metal Hub, 12 x 3 (MH21VK3302G)
- Zoro Select Cart, Truck & Dolly Parts