Shop All Mailer Envelopes
Zoro Select
Mailer Envelopes, Thickness 0.003", PK125
Mfr # 56KJ38
Zoro # G2481170
original price:
$41.79
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Post-Consumer Recyclability Store Drop-Off
- Pre-Printed Address Lines No
- Closure Style Self Sealing
Product Information
- Brand Zoro Select
- MFR # 56KJ38
- Zoro # G2481170
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Length | 24 in |
Outside Width | 24 in |
Usable Width | 24 in |
Outside Length | 24 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Polyethylene |
Post-Consumer Recyclability | Store Drop-Off |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
Material Thickness | 0.003 in |
Mailer Type | Padded |
With Tear Strip | Yes |
Description
Mailer Envelopes, Material Polyethylene, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 24 in x 24 in, Usable Width 24 in, Usable Length 24 in, Outside WxL 24 in x 24 in, Outside Width 24 in, Outside Length 24 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- NINJATEK Cheetah Water 1.75Mm 1Kg (3DCH0817510)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR98)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ43)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ27)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- ZORO SELECT Packing List Envelopes, 6 x 9 1/2 (PL525)
- ZORO SELECT Poly Mailer, 12"x15 1/2", White, PK500 (36DZ04)
- Zoro Select Mailer Envelopes