Shop All Mailer Envelopes
Zoro Select
Mailer Envelopes, 3/16", Inslulated, Mailer Number: #2
Mfr # 56LA09
Zoro # G8345960
product price: $44.69
/pk 100, $0.45/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Poyethylene, Metalized Polyethylene
- With Tear Strip No
- Closure Style Lip and Tape
- Bubble Size 3/16 in
Product Information
- Brand Zoro Select
- MFR # 56LA09
- Zoro # G8345960
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Bubble Size | 3/16 in |
Usable Width | 7 1/2 in |
Usable Length | 10 3/4 in |
Outside Width | 8 in |
Outside Length | 11 in |
Details
Item | Mailer Envelopes |
Color | Silver |
Material | Poyethylene, Metalized Polyethylene |
With Tear Strip | No |
Closure Style | Lip and Tape |
Post-Consumer Recyclability | 0% |
Mailer Type | Insulated |
Standards | FDA Compliant Materials |
Material Thickness | 0.003 in |
Mailer Number | #2 |
Pre-Printed Address Lines | No |
Description
Mailer Envelopes, Material Poyethylene, Metalized Polyethylene, Mailer Type Insulated, Closure Style Lip and Tape, Color Silver, Usable WxL 7 1/2 in x 10 3/4 in, Usable Width 7 1/2 in, Usable Length 10 3/4 in, Outside WxL 8 in x 11 in, Outside Width 8 in, Outside Length 11 in, Mailer Number #2, Bubble Size 3/16 in, Material Thickness 0.003 in, Post-Consumer Recyclability 0 Percent, With Tear Strip No, Pre-Printed Address Lines No, Standards FDA Compliant Materials, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- NCR PAPER Paper, Carbonless, Single, We Pk (NCR4649)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- ZORO SELECT Packing List Envelopes, 5 x 3 1/2 (PL471)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- ZORO SELECT Packing List Envelopes, 5 x 7 (PL481)
- ZORO SELECT Mailer Envelope, White, 24 in. W, PK125 (36DZ11)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- Zoro Select Mailing Tubes & Cartons