Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, White, 5 In. W, PK250
Mfr # 5VFR5
Zoro # G0532323
product price: $54.19
/pk 250, $0.22/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5"
- Length 10"
- Material Poly
- Industry Number 00
Product Information
- Brand Zoro Select
- MFR # 5VFR5
- Zoro # G0532323
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 5" |
Length | 10" |
Bubble Size | 3/16 in |
Outside Length | 10 in |
Usable Length | 9 in |
Usable Width | 5 in |
Outside Width | 5 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Poly |
Industry Number | 00 |
Lining | Bubble |
Closure Type | Self Seal |
Mailer Type | Bubble |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Material Thickness | 0.245 in |
Mailer Number | #00 |
Closure Style | Self Sealing |
Description
Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 5 in x 9 in, Usable Width 5 in, Usable Length 9 in, Outside WxL 5 in x 10 in, Outside Width 5 in, Outside Length 10 in, Mailer Number #00, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Stapler, Desk, Full, 20Sh, Black (62835)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- ZORO SELECT Expansion Poly Mailers, 20"x24"x4", White, PK100 (39UK68)
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT08)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x2", White, PK100 (39UK90)
- ZORO SELECT Mailer Envelope, White, 12-1/2 in. W, PK50 (36DZ23)
- ZORO SELECT Mailer Envelopes, Thickness 0.25", PK100 (56KJ27)
- STRATHMORE Envelope, Comm Flap, #10 Pk (MOWM45831)
- Zoro Select Mail Supplies