Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, White, 10-1/2 in. W, PK100
Mfr # 36DY99
Zoro # G9168853
product price: $52.99
/pk 100, $0.53/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10-1/2"
- Length 16"
- Material Poly
- Industry Number 5
Product Information
- Brand Zoro Select
- MFR # 36DY99
- Zoro # G9168853
- UPC # 00194484254209
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10-1/2" |
Length | 16" |
Bubble Size | 3/16 in |
Usable Width | 10 1/4 in |
Usable Length | 15 in |
Outside Length | 16 in |
Outside Width | 10 1/2 in |
Details
Item | Mailer Envelopes |
Color | White |
Material | Poly |
Industry Number | 5 |
Closure Type | Self Seal |
Lining | Bubble |
Mailer Type | Bubble |
Closure Style | Self Sealing |
Mailer Number | #5 |
With Tear Strip | No |
Material Thickness | 0.245 in |
Pre-Printed Address Lines | No |
Description
Mailer Envelopes, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 10 1/4 in x 15 in, Usable Width 10 1/4 in, Usable Length 15 in, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, Bubble Size 3/16 in, Material Thickness 0.245 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- MARSH INDUSTRIES, INC Marsh 60"x 48" Black Composition Chalkboard, Aluminum Trim (AS40500BL)
- QUARTET Dry Erase Marker, Fine Tip, Black, PK12 Low Odor (5001-13MA)
- EPSON WorkForce ST-C2100 Supertank Color MFP. Copy/Print/Scan (C11CJ63203)
- ZORO SELECT Poly Mailer, 10"x13", White, PK500 (36DZ13)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK50 (56LT12)
- ZORO SELECT Mailer Envelope, Gold, 20x14-1/4 In., PK50 (5VFV5)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT08)
- ZORO SELECT Packing List Envelopes, 5 x 7 (PL481)
- THE WORKSTATION Clasp EnvelopesHi-Bulk9 in. x 12 in.100-BXKraft, 100PK (TH789717)
- Zoro Select Mailer Envelopes