Shop All Mailer Envelopes
Zoro Select
Mailer Envelope, Kraft, 9-1/2 in. W, PK100
Mfr # 36DY98
Zoro # G9071824
original price:
$33.65
7% off
new price: $30.99
/pk 100, $0.31/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9-1/2"
- Length 14-1/2"
- Material Paper
- Industry Number 4
Product Information
- Brand Zoro Select
- MFR # 36DY98
- Zoro # G9071824
- UPC # 00841436023474
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2" |
Length | 14-1/2" |
Bubble Size | 3/16 in |
Outside Width | 9 1/2 in |
Outside Length | 14 1/2 in |
Usable Width | 9 1/4 in |
Usable Length | 13 1/2 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Paper |
Industry Number | 4 |
Closure Type | Self Seal |
Lining | Bubble |
Mailer Type | Bubble |
With Tear Strip | No |
Closure Style | Self Sealing |
Material Thickness | 0.25 in |
Mailer Number | #4 |
Pre-Printed Address Lines | No |
Description
Mailer Envelopes, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 9 1/4 in x 13 1/2 in, Usable Width 9 1/4 in, Usable Length 13 1/2 in, Outside WxL 9 1/2 in x 14 1/2 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, Bubble Size 3/16 in, Material Thickness 0.25 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Chisel Point Standard Staples, Gray, 5000PK (BSN65649)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (101037244)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- PILOT Refill, Erasable Gel Ink Pen, Blue, PK3 (77331)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ32)
- ZORO SELECT Packing List Envelopes, 9 x 6 (RCF69)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (56LR97)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x4", White, PK100 (39UK75)
- ZORO SELECT Literature Mailers, 8" x 8" x 4", White, 50/Bundle (55VK34)
- Zoro Select Mailing Tubes & Cartons