Shop All Magnetic Pickup Tools
Zoro Select
Magnetizer/Demagnetizer, 1 x 2 In, Ceramic
Mfr # 10E858
Zoro # G4142713
original price:
$4.92
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Length 1 in
- Width 2 in
- Material Plastic
- Features Blue
Product Information
- Brand Zoro Select
- MFR # 10E858
- Zoro # G4142713
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 1 in |
Width | 2 in |
Overall Depth | 1 in |
Overall Width | 2 in |
Details
Item | Magnetizer/Demagnetizer |
Type | Screwdriver |
Material | Plastic |
Features | Blue |
Operation | Pass Small Tools Through Device To Magnetize |
Application | Magnetizes and Demagnetizes |
Magnetization Style | Pass-Through |
Description
The ZORO SELECT 10E858 Magnetizer/Demagnetizer is a versatile tool that can magnetize and demagnetize small tools. Designed to magnetize and demagnetize small tools, the 1 x 2 in. ceramic magnetizer has a blue color. It has an overall length of 1 in., width of 2 in., and type of screwdriver. You can pass your small tools through the device to magnetize them or pass them through it to demagnetize them easily. The ZORO SELECT 10E858 Magnetizer/Demagnetizer is a reliable tool you will want for your workbench.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1"L, Steel (GN6C----3P4--21)
- PROTO Adjustable Wrench, 10" Overall Length (J710A)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- WIHA 1/4 in Drive Insulated Socket 1/2 in, Hex, SAE (31344)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- ZORO SELECT SWEEPER MAGNETIC 15 IN W AL (3KNH7)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- Zoro Select Inspection and Retrieving Tools