Shop All Magnetic Pickup Tools
Zoro Select
Magnetizer/Demagnetizer, 1-1/4 x 1-1/4 In
Mfr # 7224
Zoro # G3979595
original price:
$4.09
9% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Material Ceramic; Rubber
- Length 1 1/4 in
- Overall Height 1 in
- Overall Depth 1 in
Product Information
- Brand Zoro Select
- MFR # 7224
- Zoro # G3979595
- UPC # 095421072248
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Width | 1 1/4 in |
Length | 1 1/4 in |
Overall Height | 1 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Details
Item | Magnetizer/Demagnetizer |
Material | Ceramic; Rubber |
Description
Magnetizer/Demagnetizer, Material Ceramic; Rubber, Overall Depth 1 in, Overall Height 1 in, Overall Width 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 24" (103-200)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50859)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- CRESCENT NICHOLSON Files and Rasps (37814)
- ZORO SELECT Pick-up Tool w/Release, 20 3/4 In (3DYE1)
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- ZORO SELECT Ceramic Magnet, 4 Lb, 9 1/4 In Extended (2VAG4)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- ZORO SELECT Push Mag Sweeper, 22-1/2 In, 97 lb Pull (10E766)
- ZORO SELECT Ceramic Magnet, 4 Lb, 32 In Extended (2VAG8)
- MAG-MATE Telescoping Magnetic Pickup 3/8"dia, Ex (923HVO)
- Zoro Select Inspection and Retrieving Tools