Shop All Tool Hanging Racks & Rails
Zoro Select
Magnetic Tool Holder, 20 lb per In, 13x1x1
Mfr # AM-2PLC
Zoro # G4218295
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Tool Storage Type Included Tool Rack/Rail
- Features Powder Coated Paint, 20 lb Pull per Inch
- Length 13 in
Product Information
- Brand Zoro Select
- MFR # AM-2PLC
- Zoro # G4218295
- UPC # 095421001064
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 13 in |
Height | 1 in |
Width | 1 in |
Overall Length | 13 in |
Overall Height | 1 5/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 3/4 in |
Details
Item | Magnetic Tool Holder |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Rack/Rail |
Features | Powder Coated Paint, 20 lb Pull per Inch |
Includes Mounting Hardware | Yes |
Total Load Capacity | 20 lb |
Magnet Material | Ceramic |
Finish | Stainless Steel |
Description
Magnetic Tool Holder, Color Black, Finish Stainless Steel, Includes Mounting Hardware Yes, Magnet Material Ceramic, Material Steel, Mounting Hole Diameter 1/4 in, Mounting Location Drawer, Shelf, Tool Cabinet, Wall, Mounting Type Mounting Hole, Overall Height 1 5/8 in, Overall Length 13 in, Overall Width 3/4 in, Total Load Capacity 20 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X50)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.00mm (45843)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE (CMMT47529)
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 (RERC-A-338)
- ZORO SELECT Storage Device (6A111)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AMC13PLC)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- REMCO Hygienic Tool Hanger, Green (06152)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- Zoro Select Tool Hanging Racks & Rails