Shop All Dry Erase Board Accessories
Zoro Select
Magnetic Tack, 1/2In, Asrt, Mtll, PK30
Mfr # 2WFW9
Zoro # G1550561
original price:
$11.14
13% off
new price: $9.69
/pk 30, $0.32/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 3/4 in
- Color assorted
- Width 1/2 in
- For Use With Magnetic Bulletin Boards
Product Information
- Brand Zoro Select
- MFR # 2WFW9
- Zoro # G1550561
- UPC # 190735456248
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 3/4 in |
Width | 1/2 in |
Details
Item | Magnetic Tacks |
Material | Metal |
Color | assorted |
For Use With | Magnetic Bulletin Boards |
Description
Magnetic Tacks, For Use With Magnetic Bulletin Boards, Color Assorted, Height 3/4 in, Width 1/2 in, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS™ 1099 Double Window Envelope, Commercial Flap, Gummed Closure, Contemporary Seam, 5.63x9, White, PK24 (22222)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 27" x 34", 25 Sheets (3370)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- ZORO SELECT Letter Box Set, 1/2 In. (UV52301)
- ZORO SELECT Letter Box Set, 1 In. (UV52305)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- C-LINE PRODUCTS Horizontal Reusable Dry Erase Pocket, Black, 12 x 9 Set of 30 Pockets, 30PK (40711-BX)
- SCHOOL SMART Magnetic Whiteboard Eraser, 2 x 4 Inches, Yellow Handle, Black Foam (084465)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, MONTHS OF YEAR, BLACK/WHITE, 2in X 1in (FM1108)
- LEARNING RESOURCES Super Strong Magnetic Clips And Hooks (2691)
- Zoro Select Dry Erase Board Accessories