Shop All Magnetic Pickup Tools
Zoro Select
Magnetic Sweeper, Hang, 48 In, 440 lb Pull
Mfr # 10E768
Zoro # G4208802
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hang-Type
- Length 3 1/8 in
- Width 48 in
- Surface Size 48 in
- Pickup Length 48 in
Product Information
- Brand Zoro Select
- MFR # 10E768
- Zoro # G4208802
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 3 1/8 in |
Width | 48 in |
Surface Size | 48 in |
Pickup Length | 48 in |
Magnet Depth | 3 1/8 in |
Magnet Length | 48 in |
Magnet Height | 4 in |
Details
Item | Magnetic Sweeper |
Type | Hang-Type |
Pull Capacity | 440 lb |
Operation | Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Collects Ferrous Metal Debris From All Contaminated Areas, Clean Magnetic Sweeper By A Pull Of Release Handle, Maximum Operating Speed Of 5 MPH |
Features | Quick Release Lever |
Application | For Pick-Up |
Material | Ceramic Magnets Encased In Aluminum Housing |
Lifting Capacity | 9 lb |
Handle Type | Release |
Includes | Eye Bolts, Nuts |
Handle Material | Steel |
Magnetic Pull Capacity - Maximum | 440 lb |
Housing Material | Aluminum |
Magnetic Release Type | Lever |
Description
Magnetic Sweeper, Handle Material Steel, Housing Material Aluminum, Magnet Depth 3 1/8 in, Magnet Height 4 in, Magnet Length 48 in, Includes Eye Bolts, Nuts, Magnetic Pull Capacity - Maximum 440 lb, Magnetic Release Type Lever, Features Quick Release Lever
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 2-1/4", End Mill Style: Radius (ELMG-2020-L)
- DRILL AMERICA m32x1.5 HSS Metric Hand Tap (DWTSMT32X1.5)
- SUPERCUT 92.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (420821)
- DRILL AMERICA 4.20mm HSS Jobber Length Drill Bit (DWDMM4.20)
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- ZORO SELECT SWEEPER MAGNETIC 27 IN W AL (3KNH8)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In (2VAH4)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- ZORO SELECT SWEEPER MAGNETIC 15 IN W AL (3KNH7)
- VESTIL Magnetic Hand-Type Sweeper, 48" (MS-48)
- Zoro Select Magnetic Pickup Tools