Shop All Flexible Magnets
Zoro Select
Magnetic Strip, 100 ft. L, 1/2 In W, Thickness: 0.06 in
Mfr # 10E827
Zoro # G4024517
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor/Outdoor Acrylic Adhesive
- Max. Pull 6 lb
- Length 100 ft
- Width 1/2 in
- Material Ferrite Powder, Rubber Polymer Resin
Product Information
- Brand Zoro Select
- MFR # 10E827
- Zoro # G4024517
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 1/2 in |
Details
Item | Magnet-to-Magnet Strip Kit |
Nonmagnetic Side | Indoor/Outdoor Acrylic Adhesive |
Max. Pull | 6 lb |
Material | Ferrite Powder, Rubber Polymer Resin |
Thickness | 0.06 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Description
Magnet-to-Magnet Strip Kit, Nonmagnetic Side Indoor/Outdoor Acrylic Adhesive, Max. Pull 6 lb, Length 100 ft, Width 1/2 in, Thickness 0.06 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty 3 Solid Door Stop, Flat Black (DS8 FBL)
- WRIGHT PRODUCTS Universal Knob Latch. Black (V670BL)
- DELTANA Magnetic Door Holder 3" Bright Chrome (MDH30U26)
- AMERICAN GARAGE DOOR SUPPLY Bearing Flat End Plate, 10 Ga, 6-5/8 In (B1-BFEB658)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- ZORO SELECT Magnetic Strip, 100 ft. L, 3 In W, Thickness: 0.06 in (2VAK1)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- ZORO SELECT Magnetic Sheet, 10 ft. Lx40W, 0.03" Thick (ZGN3040GW10)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W (2VAJ4)
- MASTER MAGNETICS Business Card Magnet, 3-1/2" L, 2" W, PK10 (8010)
- Zoro Select Flexible Magnets