Shop All Flexible Magnets
Zoro Select
Magnetic Sheet, 10 ft. Lx40W, 0.03" Thick
Mfr # ZGN3040GW10
Zoro # G3794736
original price:
$168.99
13% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Printable White Vinyl
- Max. Pull 85 lb/sq ft
- Length 10 ft
- Width 40 in
- Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # ZGN3040GW10
- Zoro # G3794736
- Country of Origin Viet Nam
- Category Flexible Magnets
Dimensions
Length | 10 ft |
Width | 40 in |
Details
Item | Magnetic Sheet |
Nonmagnetic Side | Printable White Vinyl |
Max. Pull | 85 lb/sq ft |
Thickness | 0.03 in |
Material | Synthetic Rubber/Strontium Ferrite |
Stability Temp. | -15 Degrees to 160 Degrees F |
Features | Custom Cutting Capabilities |
Description
Magnetic Sheet, Nonmagnetic Side Printable White Vinyl, Max. Pull 85 lb/sq ft, Length 10 ft, Width 40 in, Thickness 0.03 in, Features Custom Cutting Capabilities, Synthetic Rubber/Strontium Ferrite, Stability Temp. -15 Degrees to 160 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- HOME PLUS Home Plus 3500020-1 Magnetic Key Box Plastic Black - pack of 12 (9322355)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060192160)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00012875-4AXXH)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAJ5)
- ZORO SELECT Magnetic Strip, 10 ft. L, 2 In W (6YA64)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Thickness: 0.06 in (6XY45)
- ZORO SELECT Printable Mag Strip, 100 ft. L, 1 In W (2VAH7)
- MAG-MATE Flexible Magnet Material 0.120"th x 1/2 (MRN120X0050X050)
- Zoro Select Flexible Magnets