Shop All Magnetic Hooks
Zoro Select
Magnetic Mount Hook, 35 lb., 1-5/8in.L
Mfr # 35HV73
Zoro # G9975436
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Ferrite Magnet Hook
- Fastening Method Magnetic
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Iron
Product Information
- Brand Zoro Select
- MFR # 35HV73
- Zoro # G9975436
- UPC # 190735470527
- Country of Origin China
- Category Magnetic Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1 1/8 in |
Width | 1-1/8" |
Base Dia. | 1-1/8 in |
Depth | 1 in |
Overall Length | 1 5/8 in |
Details
Hook Item | Single Point Hook |
Hook Type | Ferrite Magnet Hook |
Fastening Method | Magnetic |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Iron |
Material | Iron |
Hook Finish | Nickel Plated |
Working Load Limit | 35 lb |
Projection | 1 in |
Color | Silvery |
Hook Eye Inside H | 1 in |
Hook Eye Inside W | 1 in |
Weight | 0.12 lb |
Finish | Nickel Plated |
Item | Magnetic Mount Hook |
Type | Standard |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Magnetic, Points per Hook 1, Number of Hooks 1, Basic Hook Material Iron, Hook Finish Nickel Plated, Working Load Limit 35 lb, Hook Height 1 in, Hook Base Width 1 1/8 in, Projection 1 in, Silvery, Hook Eye Inside H 1 in, Hook Eye Inside W 1 in, Base Dia. 1-1/8 in, Depth 1 in, Weight 0.12 lb, Overall Length 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- KEYLESS FACTORY KeylessFactory: Jeep / Fiat High Security Test Key SIP22, PK 10 (MTK-SIP22)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 3/8 in. Brass Rollers 2 Pack (G 3132)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- Zoro Select Magnetic Hooks