Shop All Light Sticks
Zoro Select
Magnetic Lightstick Holder, Green
Mfr # 9-33460
Zoro # G4828713
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 1 3/4 in
- Length 2 1/4 in
- Width 2 1/4 in
- Includes Cyalume Magnetic Base
Product Information
- Brand Zoro Select
- MFR # 9-33460
- Zoro # G4828713
- UPC # 890588002837
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 1 3/4 in |
Length | 2 1/4 in |
Width | 2 1/4 in |
Outside Dia. | 2 3/4 in |
Outside Diameter | 2 1/4 in |
Details
Item | Magnetic Lightstick Holder |
Color | Green |
Includes | Cyalume Magnetic Base |
For Use With | Cyalume Snaplights |
Weight | 0.38 lb |
Material | Plastic, Steel |
Sub-Category | Barricade Tape and Light Stick Holders |
Compatible with Series | Cyalume Glow Stick, Cyalume ChemLight |
Product Type | Light Stick Holder |
Legend | Blank |
For Use With Product Type | ChemLight, Glow Stick |
Type | Reuseable |
Description
Magnetic Lightstick Holder, Product Type Light Stick Holder, For Use With Product Type ChemLight, Glow Stick, Includes Cyalume Magnetic Base, Color Green, Legend Blank, Length 2 1/4 in, Material Plastic, Steel, Weight 0.38 lb, Width 2 1/4 in, Outside Diameter 2 1/4 in, Compatible with Series Cyalume Glow Stick, Cyalume ChemLight, Height 1 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- ILC Replacement for Sylvania L30w/31-830 replacement light bulb lamp (L30W/31-830 SYLVANIA)
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- ZORO SELECT Bag, Polyester, 4-1/4" L (B8)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- Zoro Select Light Sticks