Shop All Cabinet Latches
Zoro Select
Magnetic Latch Set, Neodymium, 16 Lb
Mfr # 2VAG1
Zoro # G3397642
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Material Sintered Neodymium Disc, Steel Cup and Strike Plate
- Catch/Latch Opening Action Pull, Push
- Adjustable No
- Color Nickel-plated
Product Information
- Brand Zoro Select
- MFR # 2VAG1
- Zoro # G3397642
- Country of Origin China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 5/8 in |
Catch/Latch Width | 5/8 in |
Catch/Latch Depth | 1/4 in |
Catch/Latch Length | 1/4" |
Details
Item | Magnetic Latch Set |
Catch/Latch Type | Magnetic |
Material | Sintered Neodymium Disc, Steel Cup and Strike Plate |
Catch/Latch Opening Action | Pull, Push |
Adjustable | No |
Color | Nickel-plated |
Locking/Nonlocking | Non-locking |
Catch/Latch Material | Steel |
Catch/Latch Finish | Nickel |
Includes | Buffer Pad, Neodymium Magnet, Screws, Steel Cup, Strike Plate |
Pull Force | 16 lb |
Description
Magnetic Latch Set, Magnetic, Pull, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 5/8 in, Catch/Latch Width 5/8 in, Catch/Latch Depth 1/4 in, Pull Force 16 lb, Includes Buffer Pad, Neodymium Magnet, Screws, Steel Cup, Strike Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Offset Gray Plastic Window Clips 25PK (72025)
- DOUBLE HH 28121 11 in. Hay Hook (146289)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- ZORO SELECT Latch Magnet w/Latch Plate, 50 Lb (3DYF1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- ZORO SELECT Magnetic Latch Set, Neodymium, 30 Lb (2VAG3)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- ZORO SELECT Latch Magnet, 100 lb. Pull (7202)
- SOUTHCO-ALBANY DIV Swell-Latch, Heavy Duty (S 19-14-10)
- Zoro Select Cabinet Latches