Shop All Magnetic Separators
Zoro Select
Magnetic Grate, Round, Ceramic, 8 in. dia.
Mfr # 34TA10
Zoro # G9976023
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Round Grate Magnet
- Primary Magnet Material Ceramic
- Maximum Magnetic Pull Strength 20 oz
- Magnetic Intensity 2200 gauss
- Grate Shape Round
Product Information
- Brand Zoro Select
- MFR # 34TA10
- Zoro # G9976023
- UPC # 190735468494
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Height | 1 1/2 in |
Height (In.) | 1-1/2 |
Dia. (In.) | 8 |
Details
Magnetic Separator Type | Round Grate Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
Grate Shape | Round |
Intensity Range (Gauss) | 2200 |
Free Flowing Material | Powder or Granular |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Max. Operating Temp. | 400 Degrees F |
Type | Round |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Item | Grate Magnet |
Magnet Type | Ceramic |
Description
Grate Magnet, Maximum Magnetic Pull Strength 20 oz, Round, 1 1/2 in Overall Height, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- ILCO Ilco: Key Blanks, SC4-BR SCHLAGE (ILCO-SC4-BR)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 6 in. dia. (34TA09)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- ZORO SELECT Magnet Tube, Rare Earth, 6 in. L (34TA45)
- ZORO SELECT MagentcGrate, Rectnglr, Ceramic, 6inLx10inW (34TA03)
- ZORO SELECT MagntcGrate, Rectnglr, RareEarth, 8inLx8inW (34TA29)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- MPI 8" x 8" Square 316SS Rare Earth Grate Magnet (GM-88-REN-316)
- Zoro Select Magnetic Separators