Shop All Magnetic Separators
Zoro Select
Magnetic Grate, Round, Ceramic, 20 in. dia.
Mfr # 34TA16
Zoro # G9975962
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Round Grate Magnet
- Primary Magnet Material Ceramic
- Maximum Magnetic Pull Strength 20 oz
- Magnetic Intensity 2200 gauss
- Grate Shape Round
Product Information
- Brand Zoro Select
- MFR # 34TA16
- Zoro # G9975962
- UPC # 190735468555
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Height | 1 1/2 in |
Dia. (In.) | 20 |
Height (In.) | 1-1/2 |
Details
Magnetic Separator Type | Round Grate Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
Grate Shape | Round |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Magnet Type | Ceramic |
Item | Grate Magnet |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Max. Operating Temp. | 400 Degrees F |
Intensity Range (Gauss) | 2200 |
Type | Round |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Free Flowing Material | Powder or Granular |
Description
Grate Magnet, Maximum Magnetic Pull Strength 20 oz, Round, 1 1/2 in Overall Height, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl (ALX10 TLR 622)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 8in dia. (34TA37)
- ZORO SELECT MagntcGrate, Rectnglr, RareEarth, 8inLx8inW (34TA29)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- ZORO SELECT Magnet Tube, Rare Earth, 6 in. L (34TA45)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 14inLx14inW (34TA08)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 14in dia (34TA40)
- ZORO SELECT MagentcGrate, Rectnglr, Ceramic, 6inLx10inW (34TA03)
- Zoro Select Magnetic Separators