Shop All Door Holders
Zoro Select
Magnetic Door Holder, Brass, Brass, Wall
Mfr # 1XNP8
Zoro # G2877104
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Finish Brass
- Material Steel
- Hardware Included
- Strike Base Width 2 in
Product Information
- Brand Zoro Select
- MFR # 1XNP8
- Zoro # G2877104
- UPC # 190735034927
- Country of Origin China
- Category Door Holders
Dimensions
Strike Base Width | 2 in |
Holder Base Height | 1 in |
Holder Base Width | 1 3/4 in |
Base Dia. | 1 3/4 in |
Strike Base Height | 1 in |
Details
Mounting Type | Wall |
Finish | Brass |
Material | Steel |
Hardware | Included |
Color | Brass |
Item | Magnetic Door Holder |
Strike Projection | 3 in |
Holder Projection | 5/8 in |
Magnetic Strength | 15.4 lb |
Description
Magnetic Door Holder, Brass Finish, Material Steel, Color Brass, Holder Base Height 1 in, Holder Base Width 1 3/4 in, Holder Projection 5/8 in, Strike Base Height 1 in, Strike Base Width 2 in, Strike Projection 3 in, Base Dia. 1 3/4 in, Magnetic Strength 15.4 lb, Mounting Type Wall, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (110NA-48"x84)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- ZORO SELECT Magnetic Door Holder, Chrome, Silver, Wall (1XNP7)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J793)
- ZORO SELECT Automatic Door Holder, Brass, Ivory, Wall (1XNK9)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.3)
- Zoro Select Door Holders