Shop All Electromagnetic & Electromechanical Locks
Zoro Select
Magnetic Contact, Surface Mount, L 1/4 In
Mfr # 2EXU1
Zoro # G0247073
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Depth (In.) 1/4 in
- Standards Yes
- Max. Current (Amps) 0.5
- Operating Temp. Range (F) -15 to 160
Product Information
- Brand Zoro Select
- MFR # 2EXU1
- Zoro # G0247073
- UPC # 190735442418
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Depth (In.) | 1/4 in |
Width (In.) | 1 in |
Height (In.) | 3/16 in |
Lead Size | #22 AWG |
Length (In.) | 1/4 in |
Details
Item | Magnetic Contact |
Type | Surface Mount |
Standards | Yes |
Max. Current (Amps) | 0.5 |
Operating Temp. Range (F) | -15 to 160 |
Max. Gap Distance (In.) | 9/16 in |
Material | ABS plastic |
For Use With | Windows and Doors |
Includes | Hardware |
Electrical Configuration | Normally Open |
Max. Voltage | 100V DC/V AC |
Response Time (Sec.) | 0.5ms Max |
Loop Configuration | Closed |
Description
Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1/2 Min, 9/16 Max In, Length 1/4 In, Height 3/16 In, Width 1 In, Depth 1/4 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Surface, Two #8 Screw Holes, Standards, Includes Hardware, For Use With Windows and Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 22" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2120 (05-40021-2)
- STOCKCAP TAPERED PLUG-T-45-LDPE-RED, 1000PK (738439)
- BEST 1-3/4" W x 4" H Satin Chrome Door and Butt Hinge (CB179 4X4 FM STDWT DOOR HINGE 26D STL)
- YALE Mortise Lockset, Lever, Storeroom, Rose (PBR8805FL X 626 X YMS)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in (2EXU4)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT7)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- Zoro Select Electromagnetic Locking Systems