Shop All Cabinet Catches
Zoro Select
Magnetic Catch, Push-to-Open, 2.5 lb.
Mfr # 1WAA1
Zoro # G2320823
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Push
- Adjustable No
- Catch/Latch Material Plastic/Steel
- Catch/Latch Finish Brown Plastic
Product Information
- Brand Zoro Select
- MFR # 1WAA1
- Zoro # G2320823
- UPC # 190735032947
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1-1/8" |
Catch/Latch Height | 1 13/16 in |
Catch/Latch Width | 1 1/8 in |
Catch/Latch Depth | 1 1/8 in |
Catch Length | 1 13/16 in |
Strike Height | 1/2 in |
Catch Width | 1 1/8 in |
Strike Length | 1 3/8 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Push |
Adjustable | No |
Catch/Latch Material | Plastic/Steel |
Catch/Latch Finish | Brown Plastic |
Locking/Nonlocking | Non-locking |
Pull Force | 2.5 lb |
Item | Magnetic Catch |
Catch Projection | 1-7/16" |
Color | Brown |
Hardware | Included |
Closure Type | Single Strike Plate |
Material | Plastic and Steel |
Opening Action | Push-to-Open |
Description
Magnetic Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic/Steel, Catch/Latch Finish Brown Plastic, Catch/Latch Height 1 13/16 in, Catch/Latch Width 1 1/8 in, Catch/Latch Depth 1 1/8 in, Pull Force 2.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline:HY15-P Hyundai / Kia Metal Key - Plastic Head (KLN-BHY-15-P)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 24"H (GVPVE18X2401FUN)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L (900-6695)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. (1VZY4)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 3 lb. (1XMU1)
- ZORO SELECT Grab Catch, Pull-to-Open, Bullet, PK4 (1VZX1)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 10 lb. (1XMU3)
- MIDWEST FASTENER 3/4" x 1-7/8" Solid Brass Hooks & Staples 10PK (37221)
- Zoro Select Cabinet Catches