Shop All Cabinet Catches
Zoro Select
Magnetic Catch, Gray, Catch 2-1/16" L
Mfr # 900-6695
Zoro # G4788152
Sold in multiples of 25 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Catch Width 2 in
- For Use With Cabinet Drawers
- Catch Length 2 1/16 in
- Strike Height 21/32 in
Product Information
- Brand Zoro Select
- MFR # 900-6695
- Zoro # G4788152
- UPC # 715384001726
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch Width | 2 in |
Catch Length | 2 1/16 in |
Strike Height | 21/32 in |
Strike Length | 2 1/8 in |
Details
Item | Magnetic Catch |
Finish | Unfinished |
For Use With | Cabinet Drawers |
Hardware | Not Included |
Color | Gray |
Catch Projection | 2 in |
Closure Type | Conventional |
Material | Steel |
Opening Action | Pull |
Description
Magnetic Catch, Opening Action Pull, Closure Type Conventional, Mounting Type Surface, Catch Length 2 1/16 in, Catch Width 2 in, Strike Length 2 1/8 in, Strike Height 21/32 in, Material Steel, Hardware Not Included, Catch Projection 2 in, Gray, Finish Unfinished, For Use With Cabinet Drawers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-60-4x8-3)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 5 lb. (1XMU2)
- ZORO SELECT Roller Catch, Tan, Catch 1-1/8" L (900-6698)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 13 lb. (4PE51)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" (1VZX5)
- DELTANA Shutter Door Holder, 3-1/4" Black (SDH103U19)
- Zoro Select Cabinet Catches