Shop All Forklift Accessories
Zoro Select
Magnetic Bar Attachment, 48 In
Mfr # VMB-048
Zoro # G6491527
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 48 in
- Overall Sweeper Width 48 in
- For Use With Forklift-Mounted Warehouse Broom
- Overall Depth 2 in
Product Information
- Brand Zoro Select
- MFR # VMB-048
- Zoro # G6491527
- UPC # 813818010273
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 48 in |
Overall Sweeper Width | 48 in |
Overall Depth | 2 in |
Details
Item | Magnetic Bar Attachment |
For Use With | Forklift-Mounted Warehouse Broom |
Description
Magnetic Bar Attachment, Product Type Magnetic Bar Attachment, Overall Height 1 1/2 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 2 in, Brush Height Not Applicable, Brush Width Not Applicable, Overall Width 48 in, Bristle Material Not Applicable, Number of Rows Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A3E10B8D3C1P6)
- HOMECARE PRODUCTS Bungie Cord Yellow, Black (HO2601778)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- ZORO SELECT Forklift Forks, 42 in. L., 5000 lb., PR (16TA27611)
- ZORO SELECT Forklift Forks, 36 in. L., 3000 lb., PR (16TA27607)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- ZORO SELECT Carpet Ram, Carriage Mntd, 144 x 2-3/4 In (CR-144-2)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- Zoro Select Forklifts & Attachments