Shop All Magnetic Separators
Zoro Select
Magnet Tube, Ceramic, 4 in. L
Mfr # 34TA17
Zoro # G9975953
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Tube Magnet
- Primary Magnet Material Ceramic
- Maximum Magnetic Pull Strength 20 oz
- Overall Length 4 in
- Magnetic Intensity 2200 gauss
Product Information
- Brand Zoro Select
- MFR # 34TA17
- Zoro # G9975953
- UPC # 190735468562
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 4 in |
Length (In.) | 4 |
Tube Magnet Diameter | 1 in |
Dia. (In.) | 1 |
Tube Dia. (In.) | 1 |
Details
Magnetic Separator Type | Tube Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
Number of Magnetic Tubes | 1 |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Max. Operating Temp. | 400 Degrees F |
Item | Tube Magnet |
Intensity Range (Gauss) | 2200 |
Free Flowing Material | Powder or Granular |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Magnet Type | Ceramic |
Type | Tube Magnet |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Description
Tube Magnet, Maximum Magnetic Pull Strength 20 oz, 4 in Overall Length, Number of Magnetic Tubes 1, Tube Magnet Diameter 1 in, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP873320900)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 8 in. dia. (34TA10)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 10inLx10inW (34TA04)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 18in dia (34TA42)
- ZORO SELECT MagneticGrate, Rectnglr, Ceramic, 8inLx8inW (34TA02)
- ZORO SELECT Magnet Tube, Ceramic, 24 in. L (34TA27)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 6 in. dia. (34TA09)
- Zoro Select Magnetic Separators