Shop All Magnetic Separators
Zoro Select
Magnet Tube, Ceramic, 24 in. L
Mfr # 34TA27
Zoro # G9975856
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Separator Type Tube Magnet
- Primary Magnet Material Ceramic
- Maximum Magnetic Pull Strength 20 oz
- Overall Length 24 in
- Magnetic Intensity 2200 gauss
Product Information
- Brand Zoro Select
- MFR # 34TA27
- Zoro # G9975856
- UPC # 190735468661
- Country of Origin China
- Category Magnetic Separators
Dimensions
Overall Length | 24 in |
Tube Magnet Diameter | 1 in |
Length (In.) | 24 |
Tube Dia. (In.) | 1 |
Dia. (In.) | 1 |
Details
Magnetic Separator Type | Tube Magnet |
Primary Magnet Material | Ceramic |
Maximum Magnetic Pull Strength | 20 oz |
Magnetic Intensity | 2200 gauss |
Magnet Type | Ceramic |
Max. Operating Temp. | 400 Degrees F |
Max. Pull on Contact | 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate |
Intensity Range (Gauss) | 2200 |
Item | Tube Magnet |
For Free Flowing Material Type | Dry Granular, Dry Powder |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Free Flowing Material | Powder or Granular |
Type | Tube Magnet |
Description
Tube Magnet, Maximum Magnetic Pull Strength 20 oz, 24 in Overall Length, Tube Magnet Diameter 1 in, Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Doorbell, 2463US19 (2463US19)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- HY-KO Wrist Coiled Key Ring, Split Ring, Package Quantity 50, 50 PK (KT154)
- WRS 35" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 34-4 (01-30034-4)
- ZORO SELECT Plate Magnet, 14-1/2 x 8, Ceramic, Alum (10E728)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 8 in. dia. (34TA10)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 14in dia (34TA40)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx12inW (34TA06)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 6 in. dia. (34TA09)
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 14inLx14inW (34TA08)
- Zoro Select Magnetic Separators