Shop All Eye Bolts
Zoro Select
Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 75 PK
Mfr # L16000.120.0001
Zoro # G2095042
product price: $267.99
/pk 75, $3.57/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M12-1.75
- Shank Length 20.5 mm
- Eye Inside Diameter 30 mm
Product Information
- Brand Zoro Select
- MFR # L16000.120.0001
- Zoro # G2095042
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | M12-1.75 |
Shank Length | 20.5 mm |
Eye Inside Diameter | 30 mm |
Overall Length | 20.5 mm |
Thread Length | 20.5 mm |
Screw Size | M12 |
Shank Diameter | 30 mm |
Hole Center-to-End Length | 20.5 mm |
Eye Outside Diameter | 54 mm |
Eye Outside Dia. | 54.0 mm |
Eye Inside Dia. | 30 mm |
Length from Ream Center | 20.5 mm |
Shank Dia. | 30 mm |
Description
Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M12-1.75, Thread Length 20.5 mm, Shank Dia. 30 mm, Shank Length 20.5 mm, Eye Inside Dia. 30 mm, Eye Outside Dia. 54.0 mm, Length from Ream Center 20.5 mm, Working Load Limit 3400 (N), Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Bright Aluminum (OEMK-EG075AL)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Nickel Plated Finish, 100 PK (03994)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain (M51940.120.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain, 25 PK (M16000.120.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #10-24, 3 in Shank, 13/32 in ID, 316 Stainless Steel, Plain (5LAD4)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1-1/2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0150)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0200)
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Stainless Steel, Bright (K1418.10650)
- Zoro Select Eye Bolts