Shop All Stretch Wrap
Zoro Select
Machine Stretch Wrap 20" x 5000 ft., Cast Style, Black Opaque
Mfr # 15C013
Zoro # G3891544
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 5000 ft.
- Color Black
- Gauge 80 ga
- Material LLDPE with Color Additive
Product Information
- Brand Zoro Select
- MFR # 15C013
- Zoro # G3891544
- UPC # 016203392033
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 5000 ft. |
Length - Stretch Wrap | 5000 ft. |
Width - Stretch Wrap | 20" |
Core Size | 3 in dia |
Overall Width | 20 in |
Overall Length | 5,000 ft |
Description
Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Opaque Stretch Wrap, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON ChromaLife100+ Ink 6384B008 (CLI-42), Black/Gray/Light Gray, PK4 (6384B008)
- CANON Canon Gpr53 Black Toner Cartridge (8524B003AA)
- PCI Pci Brother Tn360 Tn-360 Black Toner Ctg (TN360PC)
- LORELL Lorell Pencil Holder (LLR80668)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- ZORO SELECT Stretch Wrap, LLDPE, 4500 ft. L, 30" W (56HG29)
- ZORO SELECT Hand Stretch Wrap 12" x 1000 ft., Cast Style, Green (15A941)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 22"L (EP-840)
- Zoro Select Stretch Wrap