Shop All Hex Nuts
Zoro Select
Machine Screw Nut, #8-32, Steel, Zinc Plated, 1/8 in Ht, 10000 PK
Mfr # 08NHBZ
Zoro # G2441702
product price: $302.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material Steel
- Finish Zinc Plated
- Hex Height 1/8 in
- Hex Width 11/32 in
Product Information
- Brand Zoro Select
- MFR # 08NHBZ
- Zoro # G2441702
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 1/8 in |
Hex Width | 11/32 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
8-32X11/32X1/8 Standard Pattern Hex Machine Screw Nut Black Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 15 PK (37092)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0075)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- ZORO SELECT Jam Nut, 1-1/8"-7, Steel, Grade 5, Zinc Yellow, 41/64 in Ht (U11351.112.0001)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK (1WE36)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK (U08160.025.0002)
- Zoro Select Hex Nuts