Shop All Lockout Hasps
Zoro Select
Machine Lockout, Clear, 1/4 in Dia.
Mfr # 45MZ94
Zoro # G1875207
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Max. Number of Padlocks 2
- Width 4 5/32 in
- Standards OSHA 1910.147
- Height 4 5/32 in
Product Information
- Brand Zoro Select
- MFR # 45MZ94
- Zoro # G1875207
- Country of Origin India
- Category Lockout Hasps
Dimensions
Width | 4 5/32 in |
Height | 4 5/32 in |
Details
Item | Machine Lockout |
Material | Acrylic |
Max. Number of Padlocks | 2 |
Standards | OSHA 1910.147 |
Description
Machine Lockout, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Safety Glasses, Black Frame, Smoke Lens, 12PK (KCC38476)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- ETCON Universal Breaker Lock (BLMP)
- Zoro Select Lockout Tagout