Shop All Set Screws
Zoro Select
M8X20 METR SOCK SET KNURL CUP BLK OX
Mfr # M8020SSCKI
Zoro # G4825421
product price: $3.15
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M8
- Point Type Cup
- Material Alloy Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M8020SSCKI
- Zoro # G4825421
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M8 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Plain |
Item | Set Screw |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, M8X20 METR SOCK,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U39350.007.0075)
- TOTALTURF 48440 2.5 in. X No. 10; Gray Star Drive Composite Deck Screws (TO564534)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (6232BHT5)
- ZORO SELECT M8X10 METR SOCK SET KNURL CUP BLK OX (M8010SSCKI)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 20mm L, PK10 (M07810.120.0020)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x3/4, PK100 (U07810.037.0075)
- ZORO SELECT Socket Set Screw, Oval, 1/2-20x1/2, PK25 (SSOFIA0500050-025P)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x6, PK5 (U01080.087.0600)
- ZORO SELECT Set Screw, M10 x 1.50mm, 35mm L, PK50 (M51230.100.0035)
- ZORO SELECT Set Screw, Zinc P, 32, Flat, 5/16in, PK100 (U07860.013.0031)
- Zoro Select Set Screws