Shop All Socket Head Cap Screws
Zoro Select
M8 x 1.25 Socket Head Cap Screw, Plain Stainless Steel
Mfr # ZFLH601M8X25
Zoro # G710397169
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Metric
- Thread Size M8 x 1.25
- Drive Type Socket
- Drive Size 5 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # ZFLH601M8X25
- Zoro # G710397169
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8 x 1.25 |
Drive Size | 5 mm |
Head Height | 4.4 mm |
Maximum Head Height | 4.4 mm |
Fastener Length | 25 mm |
Head Diameter | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Rockwell Hardness | B83 |
Thread Direction | Left Hand |
Thread Style | Fully Threaded |
Head Type | Flat |
Tensile Strength | 90,000 psi |
Manufacturer Location | Made in US |
Thread Pitch | 1.25 mm |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Quality Standards | ASTM A582 |
Minimum Yield Strength | 35,000 psi |
Thread Fit | 6g |
Countersink Angle | 90 Degrees |
Material Grade/Class | 18-8 |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M8 x 1.25, Fastener Length 25 mm, Head Height 4.4 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582, Maximum Head Height 4.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0100)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (1420MPU)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.013.0100)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK (FHS100210-025P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (SC2204016-100P)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA-100037USA-100BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.040.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.016.0050)
- Zoro Select Socket Head Cap Screws