Shop All Machine Screws
Zoro Select
M8-1.25 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK
Mfr # M840D7985A
Zoro # G9084137
product price: $196.99
/pk 400, $0.49/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # M840D7985A
- Zoro # G9084137
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 40 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M8-1.25X40 DIN798,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54083)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.050.0225)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56259)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- ZORO SELECT M8-1.25 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 750 PK (M810D7985A)
- ZORO SELECT #8-32 x 5/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0031)
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0037)
- ZORO SELECT M8-1.25 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD080100-010P1)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0075)
- MIDWEST FASTENER M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78571)
- Zoro Select Machine Screws