Shop All Machine Screws
Zoro Select
M8-1.25 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK
Mfr # M24660.080.0035
Zoro # G9977974
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,015 psi
Product Information
- Brand Zoro Select
- MFR # M24660.080.0035
- Zoro # G9977974
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 35 mm |
Drive Size | #4 |
Head Height | 6 mm |
Head Dia. | 16 mm |
Screw Size | M8 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 16 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,015 psi |
Standards | DIN 7985H, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Thread Type | Coarse |
Thread Pitch | 1.25 mm |
Material Grade/Class | 4.8 |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M8, Fastener Length 35 mm, Head Width 16 mm, Head Height 6 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Rivet Nut Assortment 150Pc (TL45150)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04160.101.0500)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 7/8 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1414FTF)
- ZORO SELECT M8-1.25 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0012)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W050PC)
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0016)
- ZORO SELECT #10-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY25)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0050)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Black Oxide Steel, 6000 PK (1210MPUB)
- Zoro Select Machine Screws