Shop All Machine Screws
Zoro Select
M8-1.25 x 30 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # M830MPP188
Zoro # G9721715
product price: $273.99
/pk 500, $0.55/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards DIN 7985A
Product Information
- Brand Zoro Select
- MFR # M830MPP188
- Zoro # G9721715
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 30 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M8-1.25x30 DIN798,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK (U55050.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Truss Head Square Drive, 55 PK (30802)
- ZORO SELECT M2.5-0.45 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1500 PK (M2.535MPP188)
- ZORO SELECT M3.5-0.60 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (M3.510MPP188)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK (M314D965)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK (1012MPP)
- ZORO SELECT #10-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0062)
- ZORO SELECT #5-40 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0100)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- Zoro Select Machine Screws