Shop All Machine Screws
Zoro Select
M8-1.25 x 20 mm Torx Flat Machine Screw, Plain Steel, 250 PK
Mfr # M820MTF188
Zoro # G2588605
product price: $64.99
/pk 250, $0.26/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Plain
- Dimensional Standards ISO 14581
Product Information
- Brand Zoro Select
- MFR # M820MTF188
- Zoro # G2588605
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Dimensional Standards | ISO 14581 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
M8-1.25X20 ISO14581 Metric 6 Lobe Flat Machine Screw Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Stainless Steel, Plain (N2008-SS-6)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- HERITAGE Circle Cotter, .048" x 5/8", CSZ (CC-048-0625)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- ZORO SELECT M6-1.00 x 16 mm Torx Flat Machine Screw, Plain Steel, 2500 PK (M616MTF188)
- ZORO SELECT M6-1.00 x 25 mm Torx Flat Machine Screw, Plain Steel, 1250 PK (M625MTF188)
- ZORO SELECT M3-0.50 x 13.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030160-025P1)
- ZORO SELECT M2-0.40 x 8 mm Phillips Cheese Machine Screw, Plain Stainless Steel, 50 PK (M55340.020.0008)
- ZORO SELECT M3-0.50 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0035)
- ZORO SELECT #8-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0075)
- L.H. DOTTIE #6-32 x 3/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS63234)
- Zoro Select Machine Screws